Quarter Turn Hot Ceramic Disc Cartridge for AquaSpec
Quarter Turn Hot Ceramic Disc Cartridge for AquaSpec
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits Aqua Spec® hot-water handles-opens counterclockwise/closes clockwise
- Short, 2 1/8” stem for faucet handles with an exposed retaining nut (not for Zurn faucets with covered retaining nut)
- Pre-assembled for easy installation
- Chicago part no. 1-099XKJKABNF
- Square broach allows handles to align perfectly
- Interchangeable with other manufacturer's parts
- Positive shutoff eliminates drips and leakage to save water without over-turning the handles
- Lead-free cast brass provides durability while complying with the Safe Water Drinking Act
- Limited lifetime warranty
-
Lead Law Compliant
Documents
Specifications
- Cartridge Type:
- Quarter Turn, Ceramic Disc
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 1 in