DESCRIPTION

  • 3-year warranty
  • Battery-powered sensor operated flush valve
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog resistant piston operation with manual override button
  • Three year warranty

Zurn Industries AquaSense® 0.125 gpf Flush Valve

ZZTR6203ULF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
AquaSense®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
0.125 gpf
GSA Approved
No
IAPMO Listed
No
Material
Brass
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
$588.76
EACH
  • QUANTITY