DESCRIPTION

  • 2" IPS outlet flange and rubber gasket with integral trap
  • 3-year warranty
  • Top spud vitreous china with 0.125 gpf flush volume
  • Ultra low-flow urinal with high efficiency washout flushing action
  • Zurn 's “The Small Pint” 0.125 gpf ultra low consumption urinal system provides 87% water consumption savings over traditional 1.0 gpf urinal systems.

Zurn Industries EcoVantage® 0.125 gpf Urinal

ZZ5738U

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.19.2, ANSI A117.1
CEC Compliant
For Sale in CA
Collection
EcoVantage®
Color Finish
White
Color Finish Category
Whites
End Connection 1
IPS
Flow Rate
.125 gpf
Green
WaterSense, Yes
Material
Vitreous China
Power Source
Battery
Spud Location
Top
Toilet Urinal Installation
Wall Mount
WaterSense Labeled
Yes

Starting at
$276.99
EACH
  • QUANTITY