DESCRIPTION

  • Features 14" extended rim for handicap compliance when installed at proper height
  • Manual override flush activator button
  • Pressure compensating internal flow regulator
  • Ultra low consumption

Zurn Industries EcoVantage® 0.18 gpf 29 in. High Efficiency Urinal

ZZ575820500

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.19.2, ANSI A117.1
CEC Compliant
For Sale in CA
Collection
EcoVantage®
Color Finish
White
Color Finish Category
Whites
End Connection 1
IPS
Flow Rate
.18 gpf
Green
WaterSense, Yes
Height
29 in
Material
Vitreous China
Power Source
Battery
Spud Location
Top
Toilet Urinal Installation
Wall Mount
WaterSense Labeled
Yes
Width
18-1/2 in

Starting at
$1044.24
EACH
  • QUANTITY