DESCRIPTION

  • 3-year warranty
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant triple filter diaphragm
  • Manual ADA compliant handle with no-leak seal technology

Zurn Industries Aquaflush® Plus 0.5 gpf Flush Valve

ZZ6003PLEWS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.3
Collection
Aquaflush® Plus
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
Flow Rate
0.5 gpf
GSA Approved
No
Handle Type
Lever
Height
14 in
IAPMO Listed
No
Material
Brass
Valve Size
3/4 in
WaterSense Labeled
No
Width
11-1/2 in

Starting at
$181.6
EACH
  • QUANTITY