DESCRIPTION

  • Clog-resistant triple filter diaphragm
  • For use with ultra low flow 3/4" urinals
  • Low voltage, integrated sensor, and side-mounted motor operator for easy installation and usage
  • Three year warranty

Zurn Industries AquaSense® 0.5 gpf. Hardwired Flush Valve with Integral Sensor

ZZEMS6003AVISEWS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
AquaSense®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
.5 gpf
Power Source
Hardwired
WaterSense Labeled
No

Starting at
$580.14
EACH
  • QUANTITY