DESCRIPTION

  • Chrome-plated, cast brass body with integral shanks
  • Features 4", vandal-resistant, color coded wrist blade handles
  • Heavy-duty, quarter-turn ceramic disc cartridge
  • Three year warranty

Zurn Industries AquaSpec® 0.5 gpm 2-Hole Centerset Lavatory Faucet

ZZ81104XL3M

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
0.5 gpm
GSA Approved
No
Handle Type
Wristblade
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-1/8 in
Spout Reach
4-1/4 in
Spout Swivel
10°
Trim Only
No
WaterSense Labeled
No
Width
10 in

Starting at
$226.19
EACH
  • QUANTITY