DESCRIPTION

  • G62620 (3F) Crosses to Chicago® E2805-5JKCP
  • Pressure compensating
  • Three year warranty
  • Vandal resistant, 0.5 gpm, pressure compensating spray outlet

Zurn Industries 0.5 gpm Vandal Resistant Female Aerator

ZG62620

Flow Rate:

2.2 gpm

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
End Connection 1
Female
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
Material
Brass
Number of Handles
Two Handle

Starting at
$24.91
EACH
  • QUANTITY