DESCRIPTION

  • 3-year warranty
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Chrome-plated metal E-Z Flush sensor unit with 3-year battery life
  • Chrome-plated metal flush sensor unit with 3-year battery life
  • Clog-resistant triple filter diaphragm
  • Three year warranty

Zurn Industries AquaSense® .05 Gallon EZ Flush Valve with

ZZER6003AVEWSCPM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA B125.3
Collection
AquaSense®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
Flow Rate
.5 gpf
Height
13-3/4 in
Length
11-1/2 in
Material
Brass
Power Source
Battery
WaterSense Labeled
No

Starting at
$571.17
EACH
  • QUANTITY