DESCRIPTION

  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Chrome-plated plastic E-Z Flush® sensor unit with 3-year battery life
  • Clog-resistant linear bypass diaphragm
  • Three year warranty

Zurn Industries AquaSense® 1.0 gpf Flush Valve for 3/4 in. Urinal

ZZER6003WS1CPYBYC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
AquaSense®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1 gpf
Material
Plastic
Power Source
Battery
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
$466.3
EACH
  • QUANTITY