DESCRIPTION

  • Lasts 8 to 10 times longer than traditional black rubber components

Zurn Industries Aquaflush® 1.0 gpf Urinal Flush Valve Repair Kit

ZP6000EURWS1

Color Finish

 

SPECIFICATIONS

Collection
Aquaflush®
Color Finish
Blue
Color Finish Category
Blues
Flow Rate
1 gpf
Material
Plastic
WaterSense Labeled
No

Starting at
$24.06
EACH
  • QUANTITY

DOCUMENTS