DESCRIPTION

  • Includes die-cast nuts and shallow escutcheon

Zurn Industries 1-1/2 in. 17 ga Cast Brass P-Trap Trim Polished Chrome

ZZ8701

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Male
Gauge
17.0
IAPMO Listed
Yes
Inside Diameter
1-1/4 in
Inside Diameter 2
1-1/2 in
Material
Cast Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS