DESCRIPTION

  • Features 1-1/2" x 9" vacuum breaker tube with nut
  • Fits Zurn® and Sloan®

Zurn Industries 1-1/2 X 13 in. Vacuum Breaker & Tube Accessory

ZP60001AAACP

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Height
13 in
WaterSense Labeled
No
Width
1-1/2 in

Starting at
$39.25
EACH
  • QUANTITY

DOCUMENTS