Zurn Industries 1-1/2 x 16 in. 17 ga Slip Joint Waste End Outlet with Nut ZZ8752BSC

DESCRIPTION

  • End outlet, continuous wastes cast brass tees
  • Satin-plated
  • Three year warranty
  • Waste arms and die cast slip nuts

Zurn Industries 1-1/2 x 16 in. 17 ga Slip Joint Waste End Outlet with Nut

ZZ8752BSC

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Gauge
17
Height
16 in
Material
Brass
Size
1-1/2 in x 1-1/2 in

Starting at
Call for Pricing
  • QUANTITY