DESCRIPTION

  • 3-year warranty
  • Cast brass lock
  • Includes nuts
  • Three year warranty
  • Zurn ADA compliant offset lavatory strainers with Cast brass body with up to 11" 17-gauge offset for wheelchair use of most 6" or 7" sinks. Fits most 1-1/2" direct connect sink strainers.

Zurn Industries 1-1/4 in. 17 Gauge Outside Stem Grid Drain

ZZ8746PC

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes

Starting at
Call for Pricing
  • QUANTITY