DESCRIPTION

  • Chemical resistant
  • Lasts 8 - 10 times longer than traditional black rubber components

Zurn Industries 1-1/4 in. Spud Escutcheon and Coupling Accessory

ZP6001H

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip
Material
Brass
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$15.58
EACH
  • QUANTITY

DOCUMENTS