DESCRIPTION

  • Accept sweat or compression valves
  • Meets low lead requirements
  • Spun closed end elbows for system testing before valves or other fittings are installed
  • Used in Pex hot and cold water plumbing applications

Zurn Industries 1/2 in. Barb x Nominal Copper Stubout Elbow

QQSTUBLXX

Length:

SPECIFICATIONS

End Connection 1
Barbed
End Connection 2
Sweat
Fitting Size 1
8 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Length
8 in
Material
Copper

Starting at
$5.92
EACH
  • QUANTITY