DESCRIPTION

  • Accept sweat or compression valves
  • Used in Pex hot and cold water plumbing applications
  • With nailing flange

Zurn Industries 1/2 in. Barb x Nominal with Nailing Flange Copper Stubout Eblow

QQSTUBLXXF

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Length
8 in
Material
Copper
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday