DESCRIPTION

  • Loose key

Zurn Industries 1/2 x 3/8 in. Angle Supply Stop with Flexible Lavatory Standing Pilot

ZZ8808LRLKPC

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Material
Brass
Size
1/2 in x 3/8 in

Starting at
Call for Pricing
  • QUANTITY