Zurn Industries 1/2 x 3/8 in. Nominal x OD Lavatory Supply Kit ZZ8804XLLR886012PC

DESCRIPTION

  • Flanges and extension tubes
  • Riser tube or flexible supply
  • Three year warranty
  • Unit comes furnished with stops

Zurn Industries 1/2 x 3/8 in. Nominal x OD Lavatory Supply Kit

ZZ8804XLLR886012PC

Length:

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Lead Law Compliant
Yes
Length
14 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY