Zurn Industries 1/2 x 3/8 in. OD x OD Lavatory Supply Kit ZZ8804XLLRCEPC

DESCRIPTION

  • Flanges and extension tubes
  • Riser tube or flexible supply
  • Three year warranty
  • Unit comes furnished with stops

Zurn Industries 1/2 x 3/8 in. OD x OD Lavatory Supply Kit

ZZ8804XLLRCEPC

Length:

SPECIFICATIONS

End Connection 1
OD
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Length
14 in
Material
Brass
Size
1/2 in x 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY