Zurn Industries 1/2 x 3/8 x 14 in. 125 psi Sweat x OD Lavatory Supply Kit ZZ8808XLLRPC

DESCRIPTION

  • 3-year warranty
  • Low lead compliant, polished chrome-plated finish
  • Three year warranty
  • Zurn Z8808-XL Series Copper Sweat - Compression (1/2 SWT x 3/8 OD) with Control Stop Loose Key w/ Copper Riser Supply Kit

Zurn Industries 1/2 x 3/8 x 14 in. 125 psi Sweat x OD Lavatory Supply Kit

ZZ8808XLLRPC

Length:

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Lead Law Compliant
Yes
Length
14 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY