• Cart

Zurn 1/2 x 3/8 x 14 in. OD x OD Lavatory Supply Kit ZZ8804XLLRCEPC

DESCRIPTION

  • Flanges and extension tubes
  • Riser tube or flexible supply
  • Three year warranty
  • Unit comes furnished with stops

Zurn 1/2 x 3/8 x 14 in. OD x OD Lavatory Supply Kit

ZZ8804XLLRCEPC

Length:

14 in

SPECIFICATIONS

End Connection 1
OD
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Lead Law Compliant
Yes
Length
14 in
Material
Brass

  • QUANTITY

0 item(s) added to Cart Checkout Now