DESCRIPTION

  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant diaphragm
  • Manual ADA compliant handle with no leak seal technology
  • Three year warranty

Zurn Industries AquaVantage® 1.28 gpf. Exposed Closet Flush Valve

ZZ6000AVHET

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
AquaVantage®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.28 gpf
Handle Type
Cylinder
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$184.65
EACH
  • QUANTITY