DESCRIPTION

  • Features a 2 1/8" fully glazed trapway

Zurn Industries EcoVantage® 1.28 gpf Elongated Two Piece Toilet

ZZ5665BWLBA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2-2003
ASME Specifications
ASME A112.19.2-2003
CEC Compliant
For Sale in CA
CSA Certified
CSA B45
Collection
EcoVantage®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Material
Vitreous China
Toilet Bowl Height
16-3/4 in
Toilet Bowl Length
27 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-1/8 in
Toilet Type
Two Piece
Toilet Urinal Installation
Floor Mount
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS