DESCRIPTION

  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant diaphragm
  • Manual ADA compliant handle with no-leak seal technology
  • Three year warranty

Zurn Industries Aquaflush® 1.28 gpf Flush Valve for Water Closet

ZZ6000PLHET

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Aquaflush®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.28 gpf
GSA Approved
No
Height
11-1/2 in
IAPMO Listed
No
Valve Size
1 in
WaterSense Labeled
No

Starting at
$181.6
EACH
  • QUANTITY