DESCRIPTION

  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant triple filter diaphragm
  • Manual ADA compliant handle with no-leak seal technology
  • Three year warranty

Zurn Industries AquaVantage® 1.28 gpf Flush Valve with Bedpan Washer

Z6011AVHETBWN

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA 125.3
Collection
AquaVantage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.28 gpf
GSA Approved
No
Handle Type
Cylinder
Height
26-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Valve Size
1/2 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY