DESCRIPTION

  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant diaphragm
  • Low voltage, integrated sensor, and side-mounted motor operator for easy installation and usage
  • Three year warranty

Zurn Industries AquaSense® 1.28 gpf Flush Valve

ZZEMS6000PLHETIS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.3
Collection
AquaSense®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.28 gpf
GSA Approved
No
Height
13-3/4 in
IAPMO Listed
No
Length
11-1/2 in
Material
Brass
Valve Size
1 in
WaterSense Labeled
No

Starting at
$571.87
EACH
  • QUANTITY