DESCRIPTION
- 3-year warranty
- Battery, plug-in or hardwired
- Healthcare applications
- Heavy-duty cast brass body
- Infrared proximity sensor
Zurn Industries AquaSense® 1.5 gpm Battery Faucet Cover and Mixing Valve
ZZ6920XL4MV
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- Application
- Commercial
- CEC Compliant
- For Sale in CA
- Collection
- AquaSense®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Installation
- 1 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 1.5 gpm
- Lead Law Compliant
- Yes
- Spout Height
- 7-7/8 in
- Spout Reach
- 5-3/8 in
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday