DESCRIPTION

  • 3-year warranty
  • Battery, plug-in or hardwired
  • Heavy-duty cast brass body
  • Infrared proximity sensor
  • Three year warranty

Zurn Industries AquaSense® 1.5 gpf Battery Power Sensor Faucet Millivolt

ZZ6915XLMV

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Commercial
Battery Size
AA
CEC Compliant
Not for Sale in CA
Collection
AquaSense®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpf
Lead Law Compliant
Yes
Material
Brass
Power Source
Battery
Spout Height
4 in
Spout Reach
5-3/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY