Zurn Industries AquaSense® 1.5 gpm Battery Powered Gooseneck Faucet ZZ6923XL

DESCRIPTION

Zurn Industries AquaSense® 1.5 gpm Battery Powered Gooseneck Faucet

ZZ6923XL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Battery Size
AA
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
AquaSense®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Spout Reach
5-3/8 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS