DESCRIPTION

  • 3-year warranty
  • Battery, plug-in or hardwired
  • Healthcare applications
  • Heavy-duty cast brass body
  • Infrared proximity sensor

Zurn Industries AquaSense® 1.5 gpm Battery Powered Vandal Resistant Gooseneck Lavatory Faucet with 8 in. Cover Plate

ZZ6920XL8

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Battery Size
AA
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
AquaSense®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Spout Height
7-7/8 in
Spout Reach
5-3/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY