DESCRIPTION

  • 1.5 GPM showerhead
  • 3-year warranty
  • Non-removable flow compensator
  • Outer ring spray adjustment

Zurn Industries Temp-Gard® 1.5 gpm Water Saver Showerhead

ZZ7000S9

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CEC Compliant
For Sale in CA
Collection
Temp-Gard®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-5/8 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm
Material
Plastic
WaterSense Labeled
No

Starting at
$36.41
EACH
  • QUANTITY