DESCRIPTION

  • Battery powered
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant diaphragm and solenoid
  • Sensor operated flush valve
  • Three year warranty

Zurn Industries AquaSense® 1.6 gpf Dual Flush Valve

ZZR6000AVWS1DF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
AquaSense®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.6 gpf
GSA Approved
No
Height
10 in
IAPMO Listed
No
Material
Brass
Valve Size
1 in
WaterSense Labeled
No
Width
6 in

Starting at
$660.1
EACH
  • QUANTITY