DESCRIPTION

  • 10-year warranty
  • Dual flush 1.1/1.6 gpf elongated pressure assist toilet with pneumatic handle
  • Glazed trapway: 2-1/8"
  • High performance EcoFlush™ technology with an ultra-quiet flush
  • Includes bolt caps
  • Large water surface
  • Rough-in size: 12"
  • Siphon jet flush action with 2-1/8" fully glazed trapway
  • Ultra quiet flush

Zurn Industries 1.6 gpf Elongated Floor Mount Toilet in White

ZZ5572

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
30-3/8 in
IAPMO Listed
Yes
Length
31 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Floor Mount, Two Piece
WaterSense Labeled
Yes
Width
20-3/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.