DESCRIPTION

  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant triple filter diaphragm
  • Manual ADA compliant handle with no-leak seal technology
  • Three year warranty

Zurn Industries AquaVantage® 1.6 gpf. Exposed Closet Flush Valve

ZZ6000AVWS1DF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
AquaVantage®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.6 gpf;1.1 gpf
Handle Type
Cylinder
WaterSense Labeled
No

Starting at
$206.41
EACH
  • QUANTITY