DESCRIPTION

  • 3-year warranty
  • ADA height with elongated front rim
  • Available with SilverShield Antimicrobial ceramic glaze to create a permanent surface that inhibits the growth of stain and odor causing mold, mildew and bacteria, thus minimizing the need for cleaning and water to cleanse the bowl.
  • Back outlet, vitreous china with 1.28 gpf, 1.6 gpf, or dual-flush volume flush volume for concealed flush valve system
  • Designed to maximize water savings, Zurn EcoVantage 1.1 gpf [4.2 Lpf] floor mount high efficiency toilet systems provide 31% water consumption savings over traditional 1.6 gpf systems. This high efficiency toilet system provides an innovative water saving solutions for commercial new construction and retrofit applications.
  • Siphon jet flush action with 2-1/8" fully glazed trapway for reliable bowl evacuation

Zurn Industries EcoVantage® Elongated Floor Mount Toilet Bowl

ZZ5647BWL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45
Collection
EcoVantage®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-5/8 in
Toilet Bowl Length
27-3/8 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-3/8 in
Toilet Type
Bowl, Floor Mount, Two Piece
WaterSense Labeled
No

Starting at
$502.72
EACH
  • QUANTITY