DESCRIPTION

  • 3-year warranty
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant triple filter diaphragm
  • Manual ADA compliant handle with no-leak seal technology

Zurn Industries AquaVantage® 1.6 gpf Flush Valve

ZZ6011AVWS1BWN

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
AquaVantage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.6 gpf
GSA Approved
No
IAPMO Listed
No
Material
Brass
WaterSense Labeled
No

Starting at
$635.93
EACH
  • QUANTITY