DESCRIPTION

  • Faucet holes for single, 4", or 8" centers
  • Three year warranty
  • Wall hung lavatory with front overflow for use with concealed arm carrier systems

Zurn Industries 1-Bowl Vitreous China Wall Mount Lavatory Sink

ZZ5348

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
16-1/2 in x 18-1/4 in x 6-3/4 in
Center Size
8 in
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in x 18-1/4 in x 6-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$108.93
EACH
  • QUANTITY