DESCRIPTION

  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Chrome-plated metal flush sensor unit with 3-year battery life
  • Clog-resistant linear bypass diaphragm
  • Three year warranty

Zurn Industries AquaSense® 1 gal Sensor Battery Power Urinal Flush Valve

ZZER6003PLWS1CPM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
AquaSense®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.6 gpf
Height
13-3/4 in
Length
11-1/2 in
Material
Brass
Power Source
Battery
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY