DESCRIPTION

  • 3-year warranty
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant linear bypass diaphragm
  • Manual ADA compliant handle with no-leak seal technology

Zurn Industries Aquaflush® 1 gpf. Urinal Cylinder Flush Valve with Sweat Kit

ZZ6001WS1YBYC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Aquaflush®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1 gpf
Handle Type
Cylinder
WaterSense Labeled
No

Starting at
$165.93
EACH
  • QUANTITY