DESCRIPTION

  • Chrome-plated cast brass body on 4" centers, with integral shanks
  • Heavy-duty, ceramic disc cartridge with temperature limit stop
  • Three year warranty

Zurn Industries AquaSpec® 1-Hole Control Faucet with Single Lever Handle

ZZ81000XL3M

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
CEC Compliant
For Sale in CA
Center Size
4 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Flow Rate
.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Single Handle
Spout Height
2-5/16 in
Spout Reach
4-3/4 in
WaterSense Labeled
No

Starting at
$221.31
EACH
  • QUANTITY