DESCRIPTION

  • Five year warranty
  • Smooth, sleek, aesthetic design

Zurn Industries AquaSense® 0.5 gpm 1-Hole Sensor Faucet

ZZ6930XLF

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
Collection
AquaSense®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
Material
Brass
Spout Height
4-3/16 in
Spout Reach
4-5/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
$699.9
EACH
  • QUANTITY