DESCRIPTION

  • Includes hanger plate and holes for concealed arm carrier systems

Zurn Industries 1-Hole Wall Mount Lavatory Sink with Center Drain

ZZ5341

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in x 18-1/4 in x 6-3/8 in
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

Starting at
$108.93
EACH
  • QUANTITY