DESCRIPTION

  • 1"
  • Blue
  • Fits Sloan 1" stops
  • Lasts 8-10 times longer than traditional black rubber components

Zurn Industries 1 in. Side Discharge Stop Valve Repair Kit

ZP6000DSD

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Fitting Size 1
1 in
Size
1 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS