Zurn Industries 1 in. Underdeck Clamp ZP125CC

DESCRIPTION

  • Secure, long lasting installation

Zurn Industries 1 in. Underdeck Clamp

ZP125CC

Drain Opening:

SPECIFICATIONS

Color Finish
Blue
Drain Opening
8-3/8 in
Height
1 in
Length
8-1/2 in
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY