DESCRIPTION

  • ADA compliant and resists thermal transfer
  • Features 3/8" nominal wall with vandal resistant clips
  • Satin white PVC resin
  • Three year warranty

Zurn Industries 1-Trap & 2-Supply Insulation Guard Protection

ZZ89461NT

Inside Diameter:

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Inside Diameter
3/8 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY