DESCRIPTION

  • Able to handle 4 gallons of water per minute during maximum flow; the appliance has the capacity to hold 8 pounds of grease
  • Dura-Coated fabricated steel construction prevents corrosion, extending product life under hard, high demand conditions
  • Flow diffusing baffle, integral trap, and external vented inlet flow control effectively separate grease
  • Furnished with 2” no-hub inlet and outlet as standard connections
  • PDI certification meets the most rigorous standards and environments
  • Secured, slip resistant cover with center tie down assembly stops odors from escaping

Zurn Industries 10 in. Light Grease Interceptor

ZGT27004

Flow Rate:

SPECIFICATIONS

Capacity
8 lb
Color Finish
Grey
End Connection 1
No Hub
Flow Rate
4 gpm
Height
10 in
Length
17 in
Material
Cast Iron
Width
10 in

Starting at
Call for Pricing
  • QUANTITY