DESCRIPTION

  • Compatible with inside caulk, no-hub, and neo-loc connection types
  • Dura-coated cast iron body

Zurn Industries 10 in. No-Hub Level Trol Adjustable Floor Cleanout with Top Nickel Bronze

ZZN14008NH

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
Light Duty
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Fits Pipe Size
8 in
Height
10 in
Material
Cast Iron