Zurn Industries 100 lbs Grease Interceptor ZGT270050

DESCRIPTION

  • Corrosion-resistant, dura-coated steel body with slip resistant cover, flow diffusing baffle, integral trap, and external vented inlet flow control
  • Features 3/8" allen bolt lift handle assembly
  • For removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared

Zurn Industries 100 lbs Grease Interceptor

ZGT270050

Flow Rate:

SPECIFICATIONS

Capacity
100 lbs
Color Finish
Grey
End Connection 1
No Hub
Flow Rate
50 gpm
Height
22 in
Length
28 in
Material
Cast Iron, Plastic, Rubber, Steel
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY